Beli sepeda listrik e bike di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOP One Motorcycle Oil Action Matic (Oli Motor)
    Mulai

    Rp80.900

    TOP One Motorcycle Oil Action Matic (Oli Motor)
    Deskripsi:
    TOP 1 ACTION MATIC SAE 20W-40TOP 1 Action Matic yang direkomendasikan untuk mesin kopling kering seperti motor scooter atau motor matic, TOP 1 Action Matic memiliki kandungan sintetik yang lebih tinggi membuat usia pakainya lebih lama, dengan standar JASO dan API yang telah disesuaikan untuk motor-motor terbaru, memberi sensasi pengendaraan yang halus serta melindungi mesin dari gesekan dan karat dengan lebih baik
    atribut:
    • Color: Natural
  2. Tsukasa Electric DC Gear Motor (Motor Listrik)
    Mulai

    Rp969.900

    Tsukasa Electric DC Gear Motor (Motor Listrik)
    atribut:
    • Motor Type: Geared Motor
    • Mounting Method: Flange Mounting
    • Power Supply: Direct Current
    • Rated Voltage (V): 12
    • Reduction Ratio: 200
    • Dimension L (mm): 28
    • Number of Steps: 5
    • Output Rating (W): 2.3
    • Rated Current (mA) : 330
    • Rated Torque (mN/m): 441
    • Rotation Speed (rpm): 28.1
  3. TRUSCO Antibacterial Clean Sticky Mat
    Mulai

    Rp819.900

    TRUSCO Antibacterial Clean Sticky Mat
    atribut:
    • Color: Blue
    • Length (mm): 900
    • Material: Film = Low-density polyethylene (LDPE), Adhesive = Acrylic (contains antibacterial agent)
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Width (mm): 600
  4. Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  5. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  6. Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp939.900

    Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  7. Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp929.900

    Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
  8. Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)
    Mulai

    Rp1.499.900

    Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  9. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  10. GT Radial Car Tires Champiro GTX Pro (Ban Mobil)
    32%
    Mulai

    Rp679.900

    GT Radial Car Tires Champiro GTX Pro (Ban Mobil)
    Deskripsi:
    Champiro GTX Pro is a High Performance Tuning Tire Specially Designed and Developed for Today's Car Enthusiasts Who are Looking for Looks and Style.
  11. Sika Sikafloor (Epoxy Lantai)
    Mulai

    Rp929.900

    Sika Sikafloor (Epoxy Lantai)
    Deskripsi:
    Sikafloor EpoCem Modul merupakan 2 komponen epoxy dimodifikasi dengan berbahan dasar air.
    atribut:
    • Size (kg): Component A: 1.14; Component B: 2.86
    • Color: Component A: white liquid; Component B: Clear yellowish liquid; Component A+B: yellowish
    • Chemical Base: Epoxy modified with water based
    • Shelf Life: 12 months from the date of production (all components).
    • Storage Conditions: Materials must be properly stored in their original packaging undamaged sealed, dry state at a temperature between +5 °C and +30 °C. Always refer to the packaging
    • Density (kg/L): Component A: 1.10; Component B: 1.04; Component A+B: 1.05
    • Ambient Air Temperature (°C ): +10 minimum / +35 maximum
    • Layer Thickness (mm): 0.025 per layer
    • Mixing Ratio: Component A : component B = 1: 2.5 (by weight)
    • Pot Life (minute): +10°C: 120, +20°C: 90, +30°C: 45
    • Relative Air Humidity (%): 85 max
    • Substrate Temperature (°C): +10 minimum / +35 maximum
    • Tensile Adhesion Strength (N/mm²): > 1.5
  12. monotaro Sadel Sepeda Elastomer
    64%
    Mulai

    Rp179.900

    monotaro Sadel Sepeda Elastomer
    Deskripsi:
    Produk ini juga sering disebut dengan Jok Sepeda , bicycle saddle
    atribut:
    • Dimensions (mm): 265 x 232
    • Color: black
  13. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    47%
    Mulai

    Rp939.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  14. Akamatsu Electric Final Filter Unit for Hvs-150 (Unit Filter AC)
    Mulai

    Rp7.199.900

    Akamatsu Electric Final Filter Unit for Hvs-150 (Unit Filter AC)
    Deskripsi:
    The industry's best class onikaze smoker's own filter that collects 99.93% of fine particles over 0.3 microns. (Catch the oil and smoke levels) Clean the factory, protect the health and safety of workers, and lead to improved productivity.
  15. ADK Electric Motor Aluminium Foot Mounted B3 3 Phase 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp999.900

    ADK Electric Motor Aluminium Foot Mounted B3 3 Phase 1500RPM (Dinamo Motor Listrik)
    atribut:
    • Number of Pole: 4
    • Voltage (V): 220/380 or 380/660
    • Phase: 3.0
    • Working Speed (rpm): 1500.0
    • Frequency (Hz): 50.0
    • Material: Aluminium Casing
  16. Tsukasa Electric Brushless Motor
    Mulai

    Rp1.599.900

    Tsukasa Electric Brushless Motor
    Deskripsi:
    Low vibration and low noise due to the inner rotor structure. Brushless, noiseless, long life, maintenance free. It has small inertia and excellent controllability.- A separate driver is required to drive the motor.
    atribut:
    • Direction of Rotation: Both directions
    • Motor Type: Brushless motor
    • No-Load Current (A): 65
    • Number of Tiers: 2
    • Output Rating (W): 1.4
    • Power Supply: DC
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Current (mA) : 420
    • Rated Rotation Speed (rpm): 700
    • Rated Torque (mN.m [gfcm]): 19.6/200
    • Rated Voltage (V): 12
    • Reduction Ratio: 10
    • Rotation Speed (rpm): 111
    • Rotation Speed at No-load (rpm): 1830
    • Type: AMD
    • Type of Sign: Flange mounting
  17. SPEEDAIRE Air-Powered Random Orbital Disc Sander
    Mulai

    Rp3.299.900

    SPEEDAIRE Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
    atribut:
    • UNSPSC: 27131507
    • Air inlet (inch): 1/4 NPT
    • DUTY: Light
    • Disc Motion: Random Orbital
    • Minimum Hose Size (inch): 3/8
    • Product Type: Air-Powered Orbital Sander
    • Required Pressure (Psi): 90
    • Tool Series: SPEEDAIRE
    • Vacuum Type: Non-Vacuum
    • Weight Class: Lightweight
Daftar Harga sepeda listrik e bike Terbaru November 2026
TOP One Motorcycle Oil Action Matic (Oli Motor)Rp80.900
Tsukasa Electric DC Gear Motor (Motor Listrik)Rp969.900
TRUSCO Antibacterial Clean Sticky MatRp819.900
Marelli Motori Electric Motor B3 (Dinamo Motor Listrik)Rp1.499.900
Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)Rp1.599.900
Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Rp939.900
Aero Electric Motor Foot Mounted B3 1500RPM 1 Phase 4 Pole (Dinamo Motor Listrik)Rp929.900
Marelli Motori Electric Motor B5 (Dinamo Motor Listrik)Rp1.499.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
GT Radial Car Tires Champiro GTX Pro (Ban Mobil)Rp679.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)